power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 220-240 V

  • Mfr # 3RT1456-6AP38-0PA5

  • Zoro # G715998323


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1456-6AP38-0PA5
Zoro #
G715998323
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
220V-240V
Number of Poles
3
Number of Auxillary Contacts
4

Description

The SIEMENS - power contactor AC-1 275 A / 690 V / 40 Degrees C is a specialized device that falls under the category of "IEC Magnetic Contactors". It operates with a coil voltage range of 220V-240V and is rated for operation within the specified temperature range of up to 40 degrees Celsius. This particular model features three poles, making it suitable for various industrial applications requiring controlled electrical flow.

Key Features:

• Auxiliary Contact Form: The product comes equipped with an auxiliary contact form configuration of 2NC/2NO. This means it includes two normally closed (NC) and two normally open (NO) contacts, providing versatility in circuit design. • Coil Voltage: With a coil voltage rating between 220V and 240V, this power contactor is rated for handling electrical loads within its specified voltage range. • Number of Auxiliary Contacts: The unit boasts four auxiliary contacts, offering additional points for secure electrical connections within your system. • Number of Poles: Featuring three poles, this device is designed with three poles, compatible with multi-circuit systems as per specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.