power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 220 V AC, 50/60 Hz

  • Mfr # 3RT2015-1AN21

  • Zoro # G615303210


product price:  $44.39
/ea
Sold in multiples of 9 for $399.51

Key Features

Number of Poles
3
Terminal Connection Type
Screw Clamp
Series
3RT
Full Load Current - Inductive
7A
Coil Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2015-1AN21
Zoro #
G615303210
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Series
3RT
Full Load Current - Inductive
7A
Coil Voltage
220V AC
Phase
3

Description

power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 220 V AC, 50/60 Hz, auxiliary contacts: 1 NO, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.