power contactor, AC-3e/AC-3, 7 A, 3 kW / 400 V, 3-pole, 24 V AC, 50/60 Hz

  • Mfr # 3RT2015-2AB01

  • Zoro # G515303242


product price:  $51.75
/ea
Sold in multiples of 9 for $465.75

Key Features

Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2015-2AB01
Zoro #
G515303242
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1

Description

The Siemens power contactor is an IEC Magnetic Contactor (AC-3e/AC-3) with a 3-pole design. It is rated for operation within the specified voltage and current ranges. The coil is designed to operate within the specified voltage and frequency parameters. It includes one auxiliary contact of the normally open type (1NO).

Key features

  • Poles: 3
  • Auxiliary contacts: 1 (form: 1NO)
  • Terminal connection type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.