Zoro Homepage

Push Button, 22mm, Blue, Plastic Bezel

  • Mfr # 3SU1100-0AB50-1FA0

  • Zoro # G3040849


product price: $22.39
/ea

Key Features

Material
Plastic
Color
Blue
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Bezel
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1100-0AB50-1FA0
Zoro #
G3040849
UPC #
804766358906
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
3.26 in
Overall Width
1.18 in
Overall Height
1.57 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Blue, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.