Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Amber

  • Mfr # 52PP2D9AB

  • Zoro # G2982099


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2D9AB
Zoro #
G2982099
UPC #
662643876093
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44.45 mm
Size
30 mm
Overall Width
2.15 in
Overall Height
4.49 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, REACH, UL Listed
Replacement Lamp
Mfr. No. 52AED4
Lamp Type
LED
Type of Operator
44mm Mushroom Head
Color
Amber
Lamp Module Type
Full Voltage
Contact Type
1NO/1NC
Contact Form
1NO/1NC
Lamp Voltage
24V AC/DC
Voltage
24V AC/DC
Basic Material
Metal
Number of Operators
1
Contact Rating
10A @ 600V AC
Lamp Module Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Bezel
Chrome Plated Zinc Die Cast
NEMA Contact Rating Designation
A600/P600
IP Rating
IP20, IP66
DC Contact Rating
Not Rated
AC Contact Rating
10 A @ 600 V
Bezel Material
Chrome
Series
Class 52
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Product Type
Push Button Operators
Operator Material
Metal
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Voltage Rating - Maximum
600 V AC
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
31 Degrees F
Mechanical Operating Durability
3.00 x 10^5
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.