Shop SIEMENS
See all product information
Create Account
Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated
- Mfr # 52BM9W1
- Zoro # G7457651
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52BM9W1
- Zoro #
- G7457651
- UPC #
- 887621551254
- Country of Origin
- Mexico
- Item
- Push Button Operator
- Push Button Style
- Mushroom Head
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- Green
- Head Material
- Plastic
- Standards
- CSA, UL Listed
- Color
- Black
- IP Rating
- IP10, IP11, IP14, IP52, IP54, IP56, IP66
- Bezel Material
- Zinc Die Cast
- NEMA Rating
- 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator
- 44mm Mushroom Head
- Basic Material
- Metal
- Features
- Low Voltage
- Number of Operators
- 1
- Series
- 52
- Number of Indicator Lights
- 0
- Hazardous Location Specification
- Class I, Div 2, Group A, B, C, D
- Operator Material
- Plastic
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3R, 4
- Resistance Properties
- Corrosion Resistant
- Product Type
- Push Button Operators
Dimensions
- Panel Cutout Diameter
- 30 mm
- Mushroom Head Diameter
- 44.5 mm
- Size
- 30 mm
- Fits Chest Size
- Low Voltage
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 44mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.