
Pushbutton, 22 mm, round, plastic, red, Front ring, raised
Mfr # 3SU1000-0DB20-0AA0
Zoro # G315277453
product price: $23.45
/eaSold in multiples of 16 for $375.20
Key Features
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.3 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1000-0DB20-0AA0
Zoro #
G315277453
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.3 mm
Details
Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Red
Description
Pushbutton, 22 mm, round, plastic, red, Front ring, raised, castellated momentary contact type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.