Refrigeration Valve 5/8", 24VAC, -25 Degrees to 55 Degrees C, 5/8" Inlet Size

  • Mfr # MVL661.15-1.0

  • Zoro # G7528068


product price:  $917.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Inlet Size
5/8"
Outlet Size
5/8"
Ambient Temp. Range
-25 Degrees to 55 Degrees C
Standards
EN60730-x, UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVL661.15-1.0
Zoro #
G7528068
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
5/8"
Outlet Size
5/8"

Details

Coil Volts
24VAC
Ambient Temp. Range
-25 Degrees to 55 Degrees C
Item
Refrigeration Valve 5/8"
Standards
EN60730-x, UL, CSA

Description

Refrigeration Valve 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.