Shop SIEMENS

Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles, 1NO/1NC

  • Mfr # 3RA6120-1CP32

  • Zoro # G4293773


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
1.0 to 4.0
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3/4 hp
HP @ 3 Phase - 480V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RA6120-1CP32
Zoro #
G4293773
UPC #
662643358926
Country of Origin
Germany

Dimensions

Height
6.69 in
Width
1.77 in
Depth
6.5 in
Overall Height
6.69 in
Overall Width
1.77 in
Overall Depth
6.5 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
1.0 to 4.0
Coil Volts
110 to 240V AC/DC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3/4 hp
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 208V
3/4 hp
Action
Reversing
Number of Poles
3
Amps AC
4.0 A
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
End of Service Life Indicator and Removable Terminals
Hz
50/60
Standards
CCC, CSA, EAC, RCM, UL Listed
Includes
End of Service Life Indicator, Removable Terminals
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Auxiliary Contact Module Capacity
8
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
3/4 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
3 hp
Number of Auxillary Contacts
2
Current AC
4 A
NEMA Enclosure Rating
No Enclosure
Trip Class
10/20
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
3/4 hp
Minimum Overload Relay Current Setting
1 A
Minimum Operating Temperature
-4 Degrees F
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Coil Voltage
110-240V AC/DC
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
2 hp
Starter Style
IEC
Mounting Style
DIN Rail
Maximum Overload Relay Current Setting
4 A

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.