Zoro Homepage

Room Condition Monitor, LCD Display 4.3

  • Mfr # 547-323A

  • Zoro # G310905153


product price: $3,077.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Features
Alarm Capabilities, Clone Configuration, Ease of Installation, Flush-Mount Design, High Resolution Color Touch-Screen Display, Multiple Communications Options, Multiple Room Support, True Pressure Measurement
Includes
(2) Silicone, 1/4-inch Tubes with Springs and Barbed Couplings, (5) 6-32 × 1/2 Phillips Head Mounting Screws, Mating Electrical Connectors, Phoenix Contact MC Plug Kit with (3) Green and (2) Black Connectors, SRCM Assembly, Including Factory-Calibrated Differential Pressure Sensor, SRCM Faceplate
Standards
CE
Application
Animal Research Facilities, Intensive Care Isolation Rooms, Organic Laboratories, Pharmaceutical Facilities, Research Laboratories, Surgical Suites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-323A
Zoro #
G310905153
UPC #
-
Country of Origin
United States

Dimensions

Display Size
4.3 in
Overall Length
0.38 in
Overall Width
7.45 in
Overall Height
5.84 in

Details

Item
Room Condition Monitor
Display Type
LCD
Features
Alarm Capabilities, Clone Configuration, Ease of Installation, Flush-Mount Design, High Resolution Color Touch-Screen Display, Multiple Communications Options, Multiple Room Support, True Pressure Measurement
Includes
(2) Silicone, 1/4-inch Tubes with Springs and Barbed Couplings, (5) 6-32 × 1/2 Phillips Head Mounting Screws, Mating Electrical Connectors, Phoenix Contact MC Plug Kit with (3) Green and (2) Black Connectors, SRCM Assembly, Including Factory-Calibrated Differential Pressure Sensor, SRCM Faceplate
Standards
CE
Application
Animal Research Facilities, Intensive Care Isolation Rooms, Organic Laboratories, Pharmaceutical Facilities, Research Laboratories, Surgical Suites
Measurement Range
+/- 0.25" WC (62.5 Pa)
Analog Outputs
0 to 10V DC (3- wire), 0 to 5V DC (3-wire), 4 to 20 mA (2-wire)
Operating Humidity - Maximum
95%
Mount Type
Self-Leveling Screw
Power Consumption
3 W, 10 W
Operating Temperature Range
32 Degrees F to 120 Degrees F
Analog Inputs
0 to 10 V DC, 0 to 5 V DC, 4 to 20 mA Loop
Electrical Connection Type
Terminal Block
Operating Voltage
18 to 30V AC
Measurement Functions
Pressure
Communication Protocol
BACnet, P1
Accuracy
0.5%

Description

Room Condition Monitor, Display Type LCD, Accuracy 0.5 Percent, Application Animal Research Facilities, Intensive Care Isolation Rooms, Organic Laboratories, Pharmaceutical Facilities, Research Laboratories, Surgical Suites, Communication Protocol BACnet, P1, Display Size 4.3 in, Electrical Connection Type Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.