Zoro Homepage

Room Pressure Monitor

  • Mfr # 547-104B

  • Zoro # G716149960


product price: $3,098.81
/ea
Free Shipping & Returns

Key Features

Analog Outputs
1 A @ 24V DC Alarm, 4 to 20 mA (2-Wire), SPDT Relay
Communication Protocol
P1
Power Source
Hardwired
Mount Type
Removable Base
Application
Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-104B
Zoro #
G716149960
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
1.8 in
Display Size
2.17 in
Overall Length
5.1 in

Details

Analog Outputs
1 A @ 24V DC Alarm, 4 to 20 mA (2-Wire), SPDT Relay
Communication Protocol
P1
Power Source
Hardwired
Mount Type
Removable Base
Application
Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
Accuracy
+/-0.25% of Full Scale
Operating Humidity - Maximum
95% RH (Non-Condensing)
Body Material
Plastic
Power Consumption
5 W
Item
Room Pressure Monitor
Electrical Connection Type
Terminal Block
Features
Measurement Range
+/- 0.50" WC (125 Pa)
Display Type
LCD
Measurement Functions
Pressure
Operating Temperature Range
32 Degrees F to 120 Degrees F
Standards
CE, RoHS Compliant
Operating Voltage
18 to 32V AC

Description

Room Pressure Monitor, Display Type LCD, Accuracy +/-0.25 Percent of Full Scale, Application Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs, Body Material Plastic, Communication Protocol P1, Display Size 2.17 in, Electrical Connection Type Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.