Pressure Module, Gage, 0 to 30 psi (0 to 200 kPa), For Use With Fluke 718EX/725EX
- Mfr # FLUKE-750P05EX
- Zoro # G110457548
product price:Â
$
3,635.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Gage
Pressure Range
0 to 30 psi (0 to 200 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
Includes
NPT, Metric (BSP) and M20 Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-750P05EX
- Zoro #
- G110457548
- UPC #
- 095969769334
- Country of Origin
- China
- Item
- Pressure Module
- Type
- Gage
- Pressure Range
- 0 to 30 psi (0 to 200 kPa)
- Total Uncertainty
- +/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
- For Use With
- Fluke 718EX/725EX
- Includes
- NPT, Metric (BSP) and M20 Adapters
- Calibration Certificate
- Yes
- High Side Media
- 316 Stainless Steel
- Reference Uncertainty (%)
- 0.017 %
- High Side Compatible With
- 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
- Low Side Compatible With
- Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
- Compatible with Series
- 750P
- Pressure Measurement - Maximum
- 30 psi
- Pressure Module Type
- Gauge
- Intrinsic Safety
- Intrinsically Safe
- Reference Uncertainty
- 0.017 %
- Pressure Measurement - Minimum
- 0 psi
- Compatible Series
- 750P
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Pressure Module, Gage, Pressure Range 0 to 30 psi (0 to 200 kPa), Total Uncertainty +/- 0.035 Percent (1 Year, 15-35 Degrees C), +/- 0.03 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.