
Safety position switch with separate actuator Plastic enclosure 40 mm 1 x
Mfr # 3SE5132-1QV20
Zoro # G715871374
product price: $93.45
/eaSold in multiples of 4 for $373.80
Free Shipping & Returns
Key Features
Current Rating
3 A
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE5132-1QV20
Zoro #
G715871374
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
3 A
Housing Material
Plastic
Description
Safety position switch with separate actuator Plastic enclosure 40 mm 1 x M20 x 1.5 Slow-action contacts 1 NO+2 NC with 2 LEDs yellow/green 24 V DC 5 directions of approaches The matching separate actuator 3SE5000-0AV0. must be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.