
Safety position switch with tumbler Locking force 1300 N 5 directions of
Mfr # 3SE5322-2SG22
Zoro # G515871390
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Housing Material
Plastic
Standards
IEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE5322-2SG22
Zoro #
G515871390
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
115 V
Housing Material
Plastic
Standards
IEC
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Escape release from the rear and auxiliary release on front Magnet voltage 115 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO LED display yellow/green Supplied without actuator. Actuator 3SE5000-0AV0. please order separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.