Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor relay 1-phase 3RF2 Overall width 22.5 mm

  • Mfr # 3RF2130-1AA06

  • Zoro # G415918997


product price: $120.99
/ea
Sold in multiples of 4 for $483.96
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RF2130-1AA06
Zoro #
G415918997
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
30 A

Description

Semiconductor relay, 1-phase 3RF2 Overall width 22.5 mm, 30 A 48-600 V / 24 V DC screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.