SENTRON Fuse switch disconnector 3NP1
- Mfr # 3NP1143-1JC21
- Zoro # G715864949
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
250 A
Phase
Three
Voltage
690 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3NP1143-1JC21
- Zoro #
- G715864949
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Disconnect Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 250 A
- Phase
- Three
- Voltage
- 690 V
Description
SENTRON, Fuse switch disconnector 3NP1, 3-pole, NH1, 250 A, for Rittal busbar system 60 mm, Box terminal, Fuse monitoring: electromechanical, Cover level 32/70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.