Shop SIEMENS
See all product information
Create Account
SENTRON fuse switch disconnector 3NP1
- Mfr # 3NP1144-1DA20
- Zoro # G915865173
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
4P
Voltage
690 V
Current Rating
250 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3NP1144-1DA20
- Zoro #
- G915865173
- UPC #
- -
- Country of Origin
- Germany
- Item
- Disconnect Switch
- Protection Method
- Fusible
- Contact Form
- 4P
- Voltage
- 690 V
- Current Rating
- 250 A
Description
SENTRON, fuse switch disconnector 3NP1, 4-pole, NH1, 250 A, for assembly and installation on mounting plate, Box terminal, cover level 70mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.