
SENTRON Switch disconnector 3LD
Mfr # 3LD2514-1TL51
Zoro # G415874194
product price: $219.99
/eaSold in multiples of 3 for $659.97
Free Shipping & Returns
Key Features
Current Rating
63 A
Voltage
690 V
Handle Color
Black
Handle Type
Rotary Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3LD2514-1TL51
Zoro #
G415874194
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
63 A
Voltage
690 V
Handle Color
Black
Handle Type
Rotary Handle
Description
SENTRON, Switch disconnector 3LD, main switch, 4-pole, Iu: 63 A, Operating power / at AC-23 A at 400 V: 22 kW, floor mounting with door coupling, rotary operating mechanism, black, 4-hole mounting of the handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.