
SENTRON Switch disconnector 3LD
Mfr # 3LD2566-4VD51
Zoro # G015874129
product price: $358.99
/eaSold in multiples of 2 for $717.98
Free Shipping & Returns
Key Features
Current Rating
63 A
Voltage
690 V
Handle Color
Black
Handle Type
Rotary Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LD2566-4VD51
Zoro #
G015874129
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
63 A
Voltage
690 V
Handle Color
Black
Handle Type
Rotary Handle
Description
SENTRON, Switch disconnector 3LD, main switch, 6-pole, Iu: 63 A, Operating power / at AC-23 A at 400 V: 22 kW, molded-plastic encapsulation for metric screw connection, 1 NC, 1 NO, rotary operating mechanism, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.