Siemens Actuator
- Mfr # SSE161.05U
- Zoro # G016147567
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC, 24V DC
Housing Material
ABS, Polycarbonate
Standards
UL Listed
Power Consumption
3 VA
Product Type
Electric Valve Actuator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSE161.05U
- Zoro #
- G016147567
- UPC #
- -
- Country of Origin
- China
- Item
- Electric Actuator
- Voltage
- 24V AC, 24V DC
- Housing Material
- ABS, Polycarbonate
- Standards
- UL Listed
- Power Consumption
- 3 VA
- Product Type
- Electric Valve Actuator
- Application
- Chilled Ceilings, Fan Coils, VAV Systems
- NEMA Rating
- 2
- Operating Temperature - Minimum
- 1 Degrees C
- Compatible Series
- 599
- Return Action
- Non-Spring Return
- Mounting Style
- Direct Mount
- Operating Temperature - Maximum
- 110 Degrees C
Dimensions
- Overall Width
- 4 1/8 in
- Overall Height
- 3 11/16 in
- Overall Depth
- 1 7/8 in
Description
Siemens Actuator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.