Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=30 Nm PN = 5.5 kW at nN=2000 rpm
- Mfr # 1FK2210-3AC11-0MA0
- Zoro # G815950528
product price:Â
$
5,999.99
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
- 1FK2210-3AC11-0MA0
- Zoro #
- G815950528
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=30 Nm, PN = 5.5 kW at nN=2000 rpm 380-480 V, PN = 3.2 kW at nN=1000 rpm 200-240 V, with holding brake, degree of protection IP65, cylindrical shaft D38x80 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M23, rotatable