Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=0.16 Nm PN = 0.05 kW at nN=3000 rpm
- Mfr # 1FK2102-0AG01-0MA0
- Zoro # G515950347
product price:Â
$
1,830.99
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
- 1FK2102-0AG01-0MA0
- Zoro #
- G515950347
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=0.16 Nm, PN = 0.05 kW at nN=3000 rpm 200-240 V, degree of protection IP65, cylindrical shaft D8x25mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M12, rotatable