Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=12 Nm PN = 2.7 kW at nN=3000 rpm
- Mfr # 1FK2106-4AF00-1SA0
- Zoro # G415949496
product price:Â
$
2,643.99
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
- 1FK2106-4AF00-1SA0
- Zoro #
- G415949496
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=12 Nm, PN = 2.7 kW at nN=3000 rpm 380-480 V, PN = 1.64 kW at nN=1500 rpm 200-240 V, degree of protection IP64, shaft D24x50 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with OCC interface, plug size M23, rotatable