Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18299103
  • Zoro # G723352780

product price: 
$
1,930.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
C-Face
HP
1 hp
Shaft Dia.
7/8 in
Overall Length
14 3/4 in
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18299103
Zoro #
G723352780
UPC #
7900317349089
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
14 3/4 in
Shaft Length
2 in
Body Dia.
6.52 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
12 3/4 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
14 3/4 in
Length
14 3/4 in

Details

Motor Mounting Type
C-Face
HP
1 hp
Finish
Unfinished
Frame
143-5TC
Motor Application
Food Processing
Nominal Efficiency
85.5 %
Usable @ 208V
Not Usable at 208V
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Nameplate RPM
1,800 RPM
Usable @ 200V
Not Usable at 200V
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Voltage
230/460V AC
Series
HydroDuty
Item
Encapsulated Stainless Washdown Hydroduty motor
Variable Torque Rating
10:1
Drain Plugs
(4) Shaft End
Conduit Box Location
Exterior
Hz
60 Hz
Bearing Protection
Shaft Slingers
Full Load Amps
1.55 A
NEMA Design
B
Phase
Three
Motor Service Factor
1
Standards
NEMA MG-1
Motor Design
Three-Phase
Duty Cycle
Continuous
Inverter Rated
Inverter Rated

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.