Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=1.27 Nm PN = 0.6 kW at nN=6000 rpm
- Mfr # 1FK2104-4AK01-1SB0
- Zoro # G115954844
product price:Â
$
1,584.99
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
- 1FK2104-4AK01-1SB0
- Zoro #
- G115954844
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=1.27 Nm, PN = 0.6 kW at nN=6000 rpm 380-480 V, PN = 0.4 kW at nN=3000 rpm 200-240 V, degree of protection IP65, shaft D19x40 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M17