Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HI servo motor M0=12 Nm PN = 2.2 kW at NN=2000 rpm
- Mfr # 1FK2306-4AC00-0MB0
- Zoro # G415952328
product price:Â
$
3,222.99
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
- 1FK2306-4AC00-0MB0
- Zoro #
- G415952328
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HI servo motor M0=12 Nm, PN = 2.2 kW at NN=2000 rpm, 380-480 V, degree of protection IP64, cylindrical shaft D24x50 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M23