WashdownMotor, 1/2hp, 1725RPM, 230/460VAC

  • Mfr # 113586.00
  • Zoro # G4609160
product price: 
$
574.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113586.00
Zoro #
G4609160
UPC #
691720012116
Country of Origin
United States
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
1.8/0.9 A
Nominal Efficiency
78.5 %
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725 RPM
Motor Mounting Type
C-Face, Rigid Base
Motor Application
General Purpose
Application
General Purpose
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Drain Plugs
(2) in Conduit Box, (4) Each End
Motor Shaft Design
Keyed
Standards
BISSC, CE, CSA, UL
Includes
Splice Kit
Motor Mounting Position
Horizontal
NEMA Design
B
Weight
25 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Endshield Material
Aluminum
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Removable Base
No
Series
Washguard
Conduit Box Position
F1

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 1/8 in
Shaft Length
1 7/8 in
Overall Length
10 9/16 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
10 9/16 in
Length
10 9/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.8/0.9 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews