Shop SIEMENS
Create Account
SIMOTICS S-1FL6 voltage supply 230 V 3AC Pn=0.1 kW Nn=3000 rpm
- Mfr # 1FL6024-2AF21-1MH1
- Zoro # G816024068
product price:Â
$
1,237.99
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
- 1FL6024-2AF21-1MH1
- Zoro #
- G816024068
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 voltage supply 230 V 3AC Pn=0.1 kW, Nn=3000 rpm M0=0.32 Nm, MN=0.32 Nm. Shaft height 20 mm absolute encoder Single-turn 21-bit with smooth shaft Tolerance N with holding brake Degree of protection IP65 with fitting oil seal for drive V90