Zoro Homepage

SINAMICS S120 Combi Power Module input: 400 V 3AC 16 kW output: 400 V

  • Mfr # 6SL3111-4VE21-6EA1

  • Zoro # G316045181


product price: $12,296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3111-4VE21-6EA1
Zoro #
G316045181
UPC #
-
Country of Origin
Germany

Description

SINAMICS S120 Combi Power Module input: 400 V 3AC, 16 kW output: 400 V 3AC, 24 A, 9 A, 9 A, 9 A, type of construction: combi external air cooling support of the extended Safety Integrated functions the product must not be sent directly or indirectly to the USA if the product version FS is 05 or lower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.