Shop SIEMENS
See all product information
Create Account
SIPLUS S7-1200 SM 1223 8DI/8DQ/relay based on 6ES7223-1PH32-0XB0 with
- Mfr # 6AG1223-1PH32-2XB0
- Zoro # G816041249
product price:
$
879.99
/ea
Free Shipping & Returns
Key Features
Current Rating
2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6AG1223-1PH32-2XB0
- Zoro #
- G816041249
- UPC #
- -
- Country of Origin
- Germany
- Item
- Relay
- Current Rating
- 2 A
Description
SIPLUS S7-1200 SM 1223 8DI/8DQ/relay based on 6ES7223-1PH32-0XB0 with conformal coating, -40...+70 °C, start up -25 °C, digital input/output 8 DI/8 DQ, 8 DI 24 V DC, sink/source, 8 DQ, relay 2 A