Shop SIEMENS
See all product information
Create Account
SIRIUS Thermal Overload Relay
- Mfr # 3RU1116-1KB0
- Zoro # G423510039
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Standards
UL, CSA, CE, CCC, ATEX, EAC
Application
1 and 3-Phase
Trip Class
Class 10
AC Contact Rating - Relay
690 VAC
Reset Type - Relay
Automatic/Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RU1116-1KB0
- Zoro #
- G423510039
- UPC #
- 1120927046
- Country of Origin
- Germany
Details
- Standards
- UL, CSA, CE, CCC, ATEX, EAC
- Application
- 1 and 3-Phase
- Trip Class
- Class 10
- AC Contact Rating - Relay
- 690 VAC
- Reset Type - Relay
- Automatic/Manual
- Mounting
- Contactor
- Type
- Thermal
- Number of Poles
- 3
- Auxiliary Contact Form
- 1NO-1NC
Description
690 Vac, 9 To 12 A Fla, 3-Pole, 1No-1Nc, Class 10, Nema Size S00, Automatic/Manual Reset, Screw Terminal, Contactor Mount, Thermal, Overload Relay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.