Siemens
SolStateRelay, In 24VDC, Out 48-460VAC
Mfr # 3RF2320-1AA04
Zoro # G9914503
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 15 to 24V DC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
- Input Voltage 24V DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- Siemens Solid State Relays