Zoro Homepage

SSB131.09U 3P FIP POWERMITE MZ ACT

  • Mfr # SSB131.09U

  • Zoro # G616474957


product price: $87.78
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/8 in
Compatible Valve Action
Normally Closed, Normally Open
Control Signal
Floating Point
Housing Material
ABS, Polycarbonate
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB131.09U
Zoro #
G616474957
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/8 in
Overall Height
3 11/16 in
Overall Depth
1 7/8 in
Stroke Length
5.5 mm

Details

Compatible Valve Action
Normally Closed, Normally Open
Item
Electric Valve Actuator
Control Signal
Floating Point
Housing Material
ABS, Polycarbonate
Operating Temperature - Maximum
122 Degrees F
Power Consumption
1 VA
Compatible Manufacturer Model Number
599-01100, 599-01139
NEMA Rating
2
Electrical Connection Type
Terminal Block
Voltage
24V AC
Compatible Brand
Siemens
Torque
540 in-lb
Compatible Series
MZ
Mounting Style
Direct Mount
Product Type
Electric Valve Actuator
Application
Chilled Ceilings, Fan Coils, Unit Ventilators, VAV Systems
Cycle Time
88 sec
Compatible Valve Body Pattern
Three-Way, Two-Way
Standards
C-tick, CE, cUL Listed, UL
Return Action
Non-Spring Return
Includes Electrical Leads
Electrical Leads Not Included
Frequency
50/60 Hz
Operating Temperature - Minimum
34 Degrees F

Description

Electric Valve Actuator, Application Chilled Ceilings, Fan Coils, Unit Ventilators, VAV Systems, Auxiliary Contact Form Not Applicable, Compatible Brand Siemens, Compatible Close-Off Pressure Not Applicable, Compatible Manufacturer Model Number 599-01100, 599-01139, Compatible Series MZ, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Cycle Time 88 sec, Electrical Connection Type Terminal Block

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.