Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 120/208V, 3 Poles, 4 Wires

  • Mfr # TPS3C1230VXD2

  • Zoro # G3605201


product price: $4,711.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Phase
3
Voltage
120/208V
Number of Poles
3
Voltage Protection Rating
1200V (L-L), 700V (L-G, L-N, N-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS3C1230VXD2
Zoro #
G3605201
UPC #
040892255362
Country of Origin
United States

Dimensions

Length
12 in
Depth
7 in
Width
12 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
3
Voltage
120/208V
Number of Poles
3
Voltage Protection Rating
1200V (L-L), 700V (L-G, L-N, N-G)
Number of Wires
4 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
300 kA
Max. Surge Current per Phase
300 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
150V AC
Enclosure NEMA Rating
NEMA 4X
IP Rating
IP10, IP14, IP52, IP56
Enclosure Material
Polycarbonate
Wire Gauge
8 to 1/0 AWG
Includes
Dry Contacts, EMI/RFI Filters
Standards
ANSI/IEEE , UL/cUL 1449 Listed, UL 1283, Type 2
Modular / Nonmodular
Modular
Noise Attenuation
-50db @ 10kHz to 100MHz
Lightning Impulse Current
20 kA
System Connection
Parallel
Min. Operating Temp.
-15 Degrees F
Max. Operating Temp.
140 Degrees F
Color
Gray
UL SPD Type
Type 2
Basic Material
Nonmetallic
Includes Surge Counter
Yes
Status Indicator
Audible Alarm, LED Light

Description

Surge Protection Device, Nonmetallic, Gray, Depth 7 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.