Surge Protection Device, Single Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 300kA

  • Mfr # TPS3A12300XD2

  • Zoro # G4437045


product price:  $3,871.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Phase
Single
Voltage
120/240V AC
Number of Poles
2
Voltage Protection Rating
1200V (L-L), 700V (L-G, L-N, N-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPS3A12300XD2
Zoro #
G4437045
UPC #
040892252071
Country of Origin
United States

Dimensions

Length
12 in
Depth
7 in
Width
12 in
Length (Straight Wireway)
12.0 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
Single
Voltage
120/240V AC
Number of Poles
2
Voltage Protection Rating
1200V (L-L), 700V (L-G, L-N, N-G)
Number of Wires
3 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
150kA
Max. Surge Current per Mode
150kA (L-G, L-N), N-G
Max. Surge Current Per Phase
300kA
Max. Surge Current per Phase
300 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
100kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
1, 12, 3R, 4
IP Rating
10, 14, 52, 56
Enclosure Material
Steel
Wire Gauge
8 to 1/0 AWG
Includes
Dry Contacts, EMI/RFI Filters
Noise Attenuation
-50db @ 10kHz to 100MHz
Standards
ANSI/IEEE , UL/cUL 1449 Listed, UL 1283, Type 2
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Modular
Lightning Impulse Current
20 kA
Color
Gray
UL SPD Type
Type 2
Max. Operating Temp.
140 Degrees F
System Connection
Parallel
Min. Operating Temp.
-15 Degrees F
Basic Material
Metallic
Includes Surge Counter
Yes
Status Indicator
Audible Alarm, LED Light

Description

Surge Protection Device, Metallic, Gray, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.