Zoro Homepage

Surge Supressor, For 3RT2, 24VDC

  • Mfr # 3RT29361ER00

  • Zoro # G2133067


product price: $34.19
/ea

Key Features

For Use With
3RT2, S2-S3 Frame Contactors
Voltage
24V DC
Accessory Type
Surge Supressor
Type
surge suppressor
Environmental Conditions
-40°C ... 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT29361ER00
Zoro #
G2133067
UPC #
887621919382
Country of Origin
Germany

Dimensions

Size
0.03 m / 0.03 m / 0.0145 m
Frame Size
S2

Details

Item
Surge Supressor
For Use With
3RT2, S2-S3 Frame Contactors
Voltage
24V DC
Accessory Type
Surge Supressor
Type
surge suppressor
Environmental Conditions
-40°C ... 80°C
Mounting
clip-on
Frequency Rating
50 Hz / 60 Hz
Operating Temperature
-25 Cel ... 60 Cel
Voltage Rating
DC
Compatible with Series
3RT2, S2-S3 Frame Contactors

Description

Surge Supressor, Accessory Type Surge Supressor, Voltage 24V DC, Frame Size S2, Compatible with Series 3RT2, S2-S3 Frame Contactors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.