Shop SIEMENS
See all product information
Create Account
SWITCH-DISCONNECTOR 250A FRAME SIZE 2
- Mfr # 3KD3842-0NE10-0
- Zoro # G415874293
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
4P
Current Rating
250 A
Phase
Three
Voltage
690 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KD3842-0NE10-0
- Zoro #
- G415874293
- UPC #
- -
- Country of Origin
- Germany
- Item
- Disconnect Switch
- Protection Method
- Nonfusible
- Contact Form
- 4P
- Current Rating
- 250 A
- Phase
- Three
- Voltage
- 690 V
- Handle Color
- Gray
- Handle Type
- Rotary Handle
Description
SWITCH-DISCONNECTOR 250A, FRAME SIZE 2, 4-POLE FRONT OPERATING LEFT COMPLETE ASSEMBLY DIRECT OPERATING MECHANISM GREY FLAT TERMINAL INCL. PHASE BARRIERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.