
Thd Double Valve Body, 14 Degrees to 140 Degrees F
Mfr # VGD40.065U
Zoro # G7532870
product price: $4,415.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2-1/2" NPT
Outlet Size
2-1/2" NPT
For Use With
SKPxx.xxxU ElectroHydraulic Actuators
Ambient Temp. Range
14 Degrees to 140 Degrees F
Inlet Pressure Tap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGD40.065U
Zoro #
G7532870
UPC #
-
Country of Origin
Germany
Dimensions
Inlet Size
2-1/2" NPT
Outlet Size
2-1/2" NPT
Details
For Use With
SKPxx.xxxU ElectroHydraulic Actuators
Ambient Temp. Range
14 Degrees to 140 Degrees F
Item
Thd Double Valve Body
Inlet Pressure Tap
Yes
Standards
UL Listed, CSA, FM Approved, IRI Approvable, ISO 9001 and 14000 Certified
Max. Inlet Pressure
10 psi
Description
Thd Double Valve Body 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.