Shop SIEMENS
See all product information
Create Account
Thermistor motor protection relay Compact evaluation unit 17.5 mm enclosure
- Mfr # 3RN2010-1CA30
- Zoro # G016041131
product price:Â
$
143.99
/ea
Sold in multiples of 4 for
$575.96
Free Shipping & Returns
Key Features
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Contact Form
1 NO/1 NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RN2010-1CA30
- Zoro #
- G016041131
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Enclosed Power Relay
- Electrical Connection
- Screw
- Coil Voltage
- 24V AC/DC
- Contact Form
- 1 NO/1 NC
Description
Thermistor motor protection relay Compact evaluation unit 17.5 mm enclosure Screw terminal 1 NO contact, 1 NC contact US = 24 V AC/DC Auto RESET suitable for bimetallic switch 2 LEDs Ready/Tripped galvanic isolation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.