
Twin pushbutton, 22 mm, round, metal, shiny, black: Symbol 5264
Mfr # 3SU1050-3AB11-0AQ0-ZY19
Zoro # G215873502
product price:Â $19.95
/ea
Sold in multiples of 20 for $399.00
Key Features
Head Color
Black
Push Button Style
Flush
Standards
CE, UK CA, cULus, EAC
Operator Illumination
Non-Illuminated
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1050-3AB11-0AQ0-ZY19
Zoro #
G215873502
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Head Color
Black
Push Button Style
Flush
Standards
CE, UK CA, cULus, EAC
Operator Illumination
Non-Illuminated
Head Material
Plastic
Action
Momentary
Item
Push Button Operator
Description
Twin pushbutton, 22 mm, round, metal, shiny, black: Symbol 5264 IEC 60417, black: Symbol 5265 IEC 60417, buttons, flat horizontal installation, customer-specific selection with SIRIUS ACT configurator CIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.