
Twin pushbutton, 22 mm, round, metal, shiny, white: arrow to the
Mfr # 3SU1050-3AB66-0AM0-ZY19
Zoro # G515873448
product price:Â $19.95
/ea
Sold in multiples of 20 for $399.00
Key Features
Head Color
White
Standards
CE, UK CA, cULus, EAC
Head Material
Plastic
Action
Momentary
Operator Illumination
Non-Illuminated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1050-3AB66-0AM0-ZY19
Zoro #
G515873448
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Operator
Head Color
White
Standards
CE, UK CA, cULus, EAC
Head Material
Plastic
Action
Momentary
Operator Illumination
Non-Illuminated
Push Button Style
Flush
Description
Twin pushbutton, 22 mm, round, metal, shiny, white: arrow to the left, white: arrow to the right, buttons, flat, customer-specific selection with SIRIUS ACT configurator CIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.