Zoro Homepage

UPS System, 600kVA, Standby, Out: 24V DC In: 24V DC

  • Mfr # 6EP41363AB000AY0

  • Zoro # G7539874


product price: $590.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
600.0 VA
UPS Type
Standby
Power Rating
600kVA
Mounting
DIN Rail
Wattage
480 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP41363AB000AY0
Zoro #
G7539874
UPC #
-
Country of Origin
Austria

Dimensions

Width
6 in
Height
2 in
Depth
6 in
Cord Length
No Cord
Overall Width
1.97 in
Overall Depth
4.92 in
Overall Height
5.47 in

Details

Item
UPS System
VA Rating - UPS Systems
600.0 VA
UPS Type
Standby
Power Rating
600kVA
Mounting
DIN Rail
Wattage
480 W
Input Voltage
24V DC
Output Voltage
24V DC
Backup Time (Half/Full Load)
34 min/9 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
0
Input Current
20 A
Automatic Volts Regulation
No
Standards
cCSAus, CE, CSA C22.2 No. 107.1, cULus-Listed, EAC, UL, UL 508
Hz
50/60 Hz
Includes
For 24V DC Back-up in Combination with a 24V DC Switch Mode Power Supply
NEMA Receptacle Configuration
No Configuration
Fax/Modem Line Protection
No
Transfer Time
0 msec
Display Type
LED
Input Connection
Hardwired
Housing Material
Metal
description of product type
DC UPS 24 V/20 A
Output current
20 ampere
min. rated supply voltage with DC
21 volt
max. output voltage
27 volt
min. output voltage
18.5 volt
max. rated supply voltage with DC
29 volt
Output voltage for SPC is regulated
Yes
Supply voltage type
DC
Protection type IP
IP20
Transfer Time - Maximum
0 msec
Power Rating - Real
480 W
Operating Temperature - Maximum
158 Degrees F
Number of Outlets - Surge Only
0
Receptacle Configuration
Hardwired
Input Current - Maximum
20 A
Operating Temperature - Minimum
-13 Degrees F
Data Line Protection
No Data Line Surge Protection
Automatic Voltage Regulation
No Automatic Voltage Regulation
Run Time - Full Load
9 min
Frequency
50/60 Hz
Power Rating - Apparent
600 VA
Number of Outlets - UPS
0

Description

UPS System, Standby, Power Rating 600 VA, Wattage 480 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) 34 min/9 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 6 in, Depth 6 in, Height 2 in, Cord Length No Cord, Display Type LED, 50/60 Hz Hz, Input Current 20 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.