Zoro Homepage

UPS System, 208VA, Standby, Out: 24V DC In: 24V DC

  • Mfr # 6EP1933-2EC51

  • Zoro # G3968544


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
208.0 VA
UPS Type
Standby
Power Rating
208VA
Mounting
DIN Rail
Wattage
360 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1933-2EC51
Zoro #
G3968544
UPC #
040892692709
Country of Origin
Austria

Dimensions

Height
5 in
Depth
5 in
Cord Length
No Cord
Width
5 in
Overall Depth
4.92 in
Overall Width
4.72 in
Overall Height
4.92 in

Description

UPS System, Standby, Power Rating 208 VA, Wattage 360 W, Input Voltage 24V DC, Output Voltage 24V DC, Backup Time (Half/Full Load) --/16.8 min, Mounting DIN Rail, Outlet Type Hardwired, Number of Outlets 0, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 5 in, Depth 5 in, Height 5 in, Cord Length No Cord, Display Type LED, N/A Hz, Input Current 17.5 A / 15.2 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.