Siemens
UPS System, Industrial, DIN Rail, 800kVA
Mfr # 6EP41340GB000AY0
Zoro # G7538011
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 800 kVA
- Mounting DIN Rail
- Wattage 42 W
- Input Voltage 24VDC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/277/480V AC, Z Curve (M9F44108)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 35A, 600V AC, Indicating (A6D35R)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- SIEMENS UPS System, Industrial, DIN Rail, 336kVA (6EP41343AB000AY0)
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA (6EP41330GB000AY0)
- EATON 9Sx Ups 120V 1500Va 5-15P 6/5-15R (9SX1500)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (ECO550UPS)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart-UPS 425 VA Battery Backup System, 6 (BE425M)
- Siemens Power Systems