Shop SIEMENS
Create Account
vacuum contactor AC-3e 630 A 335 kW / 400 V
- Mfr # 3TF6933-1QL7-ZA02
- Zoro # G915873307
product price:Â
$
7,787.99
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
- 3TF6933-1QL7-ZA02
- Zoro #
- G915873307
- UPC #
- -
- Country of Origin
- Germany
Description
vacuum contactor AC-3e 630 A, 335 kW / 400 V, AC-3 820 A, 450 kW / 400 V, Ue 690 V, 3-pole, Uc: 220-240 V AC50/60 Hz drive: conventional rectifier bridge built-in with reversing contactor 3TC44 auxiliary contacts 3 NO + 3 NC main circuit: busbar control and auxiliary circuit: screw terminal without overvoltage damping in main circuit