Zoro Homepage

vacuum contactor AC-3e 630 A 335 kW / 400 V

  • Mfr # 3TF6933-1QL7

  • Zoro # G415873319


product price: $7,568.99
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
3TF6933-1QL7
Zoro #
G415873319
UPC #
-
Country of Origin
Germany

Description

vacuum contactor AC-3e 630 A, 335 kW / 400 V, AC-3 820 A, 450 kW / 400 V, Ue 690 V, 3-pole, Uc: 220-240 V AC50/60 Hz drive: conventional rectifier bridge built-in with reversing contactor 3TC44 auxiliary contacts 3 NO + 3 NC main circuit: busbar control and auxiliary circuit: screw terminal