Zoro Homepage

vacuum contactor AC-3e/AC-3 630 A 335 kW / 400 V

  • Mfr # 3TF6833-8DF4

  • Zoro # G715873323


product price: $6,342.99
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
3TF6833-8DF4
Zoro #
G715873323
UPC #
-
Country of Origin
Germany

Description

vacuum contactor AC-3e/AC-3 630 A, 335 kW / 400 V, Ue 1000 V, 3-pole, Uc: 110 V DC drive: conventional installed with series resistor with reversing contactor 3TC4417-4A DC economy circuit auxiliary contacts 3 NO + 3 NC main circuit: busbar control and auxiliary circuit: screw terminal