Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Valve Actuator, 24V, Non-Spring Return SSC81U

Valve Actuator, 24V, Non-Spring Return (Discontinued)

  • Mfr # SSC81U
  • Zoro # G8492084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC81U
Zoro #
G8492084
UPC #
094726780896
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
4 1/2 in
Depth
2 in
Stroke Length
1/4 in
Overall Height
4 3/8 in
Overall Width
5 1/4 in
Overall Depth
1 7/8 in

Details

Item
Electric Zone Valve Actuator
Voltage
24V AC/DC
Signal Type
Floating
Torque
65 in-lb
Cycle Time
150 sec
Electrical Connections
Terminal Block
Type of Actuator
Non-Spring Return
For Use With
MT Series Globe Valves
Power Consumption
0.8 VA
Standards
CE, UL Listed
Product Type
Electric Zone Valve Actuator
Products By Industry
General Approach
NEMA Rating
1
Operating Temperature - Maximum
122 Degrees F
Frequency
50/60 Hz
Number of Auxiliary Switches
0
Compatible Series
MT
Includes Electrical Leads
Electrical Leads Not Included
Mounting Style
Direct Mount
Return Action
Non-Spring Return
Operating Temperature - Minimum
41 Degrees F
Electrical Connection Type
Screw Terminals
Control Signal
Floating Point
Application
Chilled/Hot Water Control, Closed Loop Heating and Cooling
Compatible Valve Action
Normally Closed
Housing Material
Plastic
Compatible Close-Off Pressure
15 psi
Compatible Valve Body Pattern
Two-Way

Description

Electric Zone Valve Actuator, Application Chilled/Hot Water Control, Closed Loop Heating and Cooling, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure 15 psi, Compatible Series MT, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Two-Way, Control Signal Floating Point, Cycle Time 150 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.