Zoro Homepage

Valve, Ss Trim 5" N/O, 2-Way NO, 5" Inlet Size

  • Mfr # 599-05963

  • Zoro # G7515039


original price: $2,390.99
7% off
new price: $2,199.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Inlet Size
5"
Outlet Size
5"
Valve Type
2-Way NO
Max. Inlet Pressure
50 psig
Standards
ANSI Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05963
Zoro #
G7515039
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
5"
Outlet Size
5"

Details

Valve Type
2-Way NO
Item
Valve,Ss Trim 5" N/O
Max. Inlet Pressure
50 psig
Standards
ANSI Class 125

Description

Valve,Ss Trim 5 In.N/O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.