Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT0002-21N
  • Zoro # G310043381

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
150 %
Input Phase AC
Single
Output Frequency Range
0 to 599 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT0002-21N
Zoro #
G310043381
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Depth
3 3/4 in
Overall Width
2 5/8 in

Details

Item
Variable Frequency Drive
Starting Torque
150 %
Input Phase AC
Single
Output Frequency Range
0 to 599 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Input Voltage
230V AC
Input Frequency
60/50 Hz
Control Type
Mobile App
Dynamic Braking
Yes
Control Method
Digital
Ethernet Port Included
Yes
Maximum Output Power
1/4 hp
Number of Outputs
(1) Analog; (2) Relay
Output Type
Analog, Relay
Enclosure Rating
IP21
Maximum Output Current
1.6 A
Number of Inputs
(2) Analog; (7) Digital
Input Type
Analog, Digital
Series
RTU
Input Voltage Range
200 V AC to 240 V AC
Application
Rooftop Fans
Style
Compact
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Current - Maximum
1.6 A
Number of Inputs - Digital
7
Output Frequency - Maximum
0 Hz
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
Start/Stop Control
Programmable
Includes Ethernet Port
Yes
IP Rating
IP20, IP21
Input Phase
Single
Color
Gray
Output Horsepower
1/4 hp
Number of Outputs - Relay
2
Output Voltage
230V AC
Wire Color
Gray
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.6 A, Output Voltage 230V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.